Venturi Mounted Direct Drive Exhaust Fans

Venturi Mounted Direct Drive Exhaust Fans

Venturi Mounted Direct Drive Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Venturi mounted direct drive exhaust fans are made of aluminum and steel for long lasting dependability. Units are designed for low-pressure exhaust and cooling applications. Single phase enclosed motor is permanently lubricated and mounted to steel frame for durability and installation ease. Includes aluminum blades enclosed in steel wire guard for operator safety. Features pull chain operation and junction box for direct wiring. Amps range from 1.0 to 4.9. CFM high ranges from 680 to 3950. HPs range from 1/30 to 1/4. Color finish is Silver. UL listed. Dimensions vary per model.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
COMPARE SHUTTERS
BRAND FAN DIAMETER INCHES HP CFM HIGH VOLTAGE PHASE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.158.63.41:46