Guard Mounted Direct Drive Exhaust Fans

Guard Mounted Direct Drive Exhaust Fans

These Exhaust Fans Can Be Bolted Directly To The Wall.

Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase totally enclosed motor is permanently lubricated for long life, UL listed. Variable speed Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size.Optional Wall Shutters available.


BRAND
FAN DIA."
SPEEDS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE GUARD MOUNT FAN OPTIONAL SHUTTERS
BRAND FAN DIA." HP SPEEDS CFM HIGH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE