Explosion Proof High Pressure Wall Exhaust Fans

Explosion Proof High Pressure Wall Exhaust Fans

Explosion Proof High Pressure Wall Exhaust Fans Remove Fumes, Dust and Smoke For Use In Mills, Mines, Foundries And Factories.

Explosion Proof High Pressure Wall Exhaust Fans are direct driven fans with explosion-proof ball bearing motors to provide maximum safety in hazardous work environments. Fan blades are made of heavy duty one-piece cast aluminum to provide spark-free operation. Frame is made of heavy duty 14 gauge steel venturi that is completely arc welded with tubular supports. Single Phase and Three Phase Units available. Fans available with 2, 3, 4, and 6 blades. Diameters range from 12 to 48 inches. Color finish is Gray Enamel. Other dimensions and CFM vary per model.
1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
BLADE QTY.
  • BLADE QTY.
COMPARE
BRAND FAN DIAMETER INCHES HP CFM HIGH VOLTAGE PHASE DRIVE TYPE BLADE QTY. IMAGE MODEL QTY PRICE
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
54.145.113.2:44