Industrial Exhaust Shutter Fans

Industrial Exhaust Shutter Fans

Industrial Exhaust Shutter Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Industrial exhaust shutter fans are made of aluminum and steel for long lasting durability and dependability. Units regulate ventilation flow, prevent external air entry and deter intrusion. Enclosed single-phase motor ensures unit protection from dust and debris for minimal required maintenance. Ships fully assembled and ready to install. HPs range from 1/30 to 1/2. CFM high ranges from 121 to 9058. Fan diameters range from 7" to 36". Color finishes are Gray and Silver. Meets OSHA requirements and UL listed. Dimensions vary per model.


FAN DIA INCHES
  • FAN DIA INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
COMPARE
BRAND FAN DIA INCHES HP CFM HIGH DRIVE TYPE PHASE VOLTAGE IMAGE MODEL QTY PRICE
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
54.158.253.14:46