Air King Combination Bathroom Exhaust Fan Heaters

Air King Combination Bathroom Exhaust Fan Heaters

Air King Combination Bathroom Exhaust Fan Heaters Provide Instant Heat To Bathrooms.

Air King Combination Bathroom Exhaust Fan Heaters feature a built-in night light with moonstone glass light lens that diffuses light throughout the room (light bulb not included). Light lens will not yellow or become brittle. Metal duct connection collar and damper protects against back drafts. 1350 Watt Heaters feature ceramic heating elements that maintain a lower surface temperature than traditional coil heaters. Can be installed on a 15 amp circuit. Includes adjustable hanging brackets for installation. 1500 Watt Heaters easily install using included adjustable hanging brackets or through the mounting tab keyhole slots. Includes switches and wall plate. Provides over 5000 BTU's of heating power. HVI2100 certified.