Small Dehumidifiers

Small Dehumidifiers

Small Dehumidifiers Quietly And Efficiently Remove Moisture From The Air In Offices, Residences And More.

Small Dehumidifiers are available in an assortment of sizes, functions and power levels to suit spatial considerations and budget needs. Built-in rolling casters make it easy to relocate this dehumidifier from room to room. Energy Efficient models are available in 30, 45, 50, 70 and 95 pints per day capacities. Built in Drain Pump (on some models) can pump condensation vertically or horizontally to a drain or sink. Area of coverages range from 300 – 6000 square feet with CFMs up to 271. All units are cULus listed, AHAM Certified and Energy Star Approved.


PINTS / DAY
  • PINTS / DAY
SQUARE FEET
  • SQUARE FEET
BRAND
  • BRAND
COMPARE DEHUMIDIFICATION COVERAGE DIMENSIONS PRICE EACH
PINTS / DAY SQUARE FEET BRAND CFM W" D" H" INCLUDES IMAGE MODEL QTY 1-2 3+
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
50.19.34.255:46