Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Celdek® Evaporative Cooling Media Cel1545041248 - 4x12x48 - Pkg Qty 3

Celdek® Evaporative Cooling Media Cel1545041248 - 4x12x48 - Pkg Qty 3

Item #: WBB442560

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 3

Price: $110.85
Product Information
Customer Review
Product Q&A
CELdek Evaporative Cooling Media 4x12x48

Munters CELdek is a high efficiency evaporative cooling media that is engineered to provide maximum cooling and humidification, low pressure drop, less costly to operate and years of reliable service. CELdek is self-supporting, impregnated, and treated to give high absorbency and protection against decomposition through the effects of water and air. Routine maintenance can be performed while systems are still operating. Munters Media is certified to the quality standard system ISO9001:2008.

Construction:
CELdek pads use a specific, specialty-grade paper developed exclusively for Munters. A proprietary resin inhibits bacterial growth and decay for long service life.

Product Specifications

    • BRANDMunters
    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLORBrown
    • CAPACITY LBS./PAD3.75 (1.7 kg)
    • PACKAGE QUANTITY3
    • MANUFACTURER PART NUMBERCEL1545041248

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.