PortACool Hazardous Location Evaporative Coolers

PortACool Hazardous Location Evaporative Coolers

These evaporative coolers are sealed to prevent sparking and accidental explosion in highly combustible areas. Swamp coolers help increase worker productivity by making a more comfortable and safe working environment. Durable one-piece molded plastic polyethylene housing with leak-resistant, one-piece molded plastic internal water tank. Water supplied to internal tank through standard 3/4" hose. Energy efficient variable speed belt drive motor and pump. These portable evaporative coolers include swivel casters for easy mobility. Hazardous Location protection for Class 1, Division 1, Groups C & D. 36” Evaporative Cooler features a 20 gallon water tank, 1/2HP motor and delivers 9,600 CFM. Provides a cooling area of up to 2,500 sq. ft. 48” Evaporative Cooler includes a 1HP motor that delivers up to 20,000 CFM with a cooling area capacity up to 4,000 sq. ft. Includes a 25 gallon water tank.


COMPARE
SIZE" HP CFM HIGH TANK CAP. GAL DRIVE TYPE COOLING SQ. FT. IMAGE MODEL QTY PRICE
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
54.162.10.211:46