Damper Actuators

Damper Actuators

Damper Actuators Provide Control For A Variety of HVAC Applications.

Damper Actuators improve reliability by eliminating damper linkages, and the single screw coupling provides three-point shaft gripping for ease of use. For zone damper and ball valve actuator applications, the small size provided access to tight-fitting locations. The synchronous drive provides constant rotation time independent of load, and the magnetic clutch provides torque protection for the actuator and damper. Available in a variety of Damper, Non-Spring Return Actuators, and Electric Spring Return Actuator in a variety of styles and torques.


COMPARE
DESCRIPTION TORQUE IMAGE MODEL QTY PRICE
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
54.167.126.106:44