Taco® Heat Motor Zone Valves

Taco® Heat Motor Zone Valves

Taco® Heat Motor Zone Valves Provide A Time Proven Method For System Zoning And Control.

Exclusive heat motor design operates silently, while the twist off head allows servicing without disturbing system connections. Provides a convenient way to create individual zones or equipment isolation in a hydronic heating system. High Head Zone Valves are used for high rise residential and commercial buildings. Geothermal Valves are designed for high head, open system zone control. Unique end switch permits control of the heat pump by the valve. Allows movement of cold water into the coil before the heat pump starts. By Pass Valves are used to control the flow to a fan coil or terminal heating unit. Standard Valves are used for hydronic heating applications. 3 Year Limited Warranty.


COMPARE MANUFACTURER
DESCRIPTION TYPE CONNECTION PART NUMBER IMAGE MODEL QTY PRICE
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
54.227.104.53:46