Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Field Gas Vent Damper

Field Gas Vent Damper

Field Gas Vent Damper Control The Flow Of Heated Or Conditioned Air In A Variety Of Environments.

Field Gas Vent Damper are made of corrosion resistant stainless steel for lasting durability and dependability. Automatically allows natural draft during appliance operation while preventing residual appliance heat and conditioned air from escaping during off cycles. Prevents infiltration of cold air during down drafts. Installed in vent pipe after draft hood or barometric. Remains closed during off cycles preventing air flow through vent. For heat, motor energizes rotating damper 90° to open position. Open damper allows burner to fire and flue gases pass freely through vent. Burner stops when thermostat is satisfied and damper automatically closes. Keyed wiring harness connector plug installs only one way preventing incorrect wiring connection. Pipe sizes are 4 in., 5 in., 6 in., 7 in., 8 in. 9 in., 10 in. and 12 in.. Dimensions and clearances vary per model. Color finish is Stainless. Package quantity is 1.


COMPARE PIPE EXPOSED
LENGTH" H" SIZE" PIPE" CLEARANCE" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.23.12:46