Supco® Thermodisc® Sequencers

Supco® Thermodisc® Sequencers

Supco® Thermodisc® Sequencers Are Field Proven For Controlling The Operation Of Heating Elements And/Or Blower Motors In Electric, Gas or Oil Heat Systems.

Supco® Thermodisc® Sequencers are used for electric furnaces, heat pumps, gas furnaces and oil furnaces to create a direct replacement for most fan and heat sequencing functions. Supco® Thermodisc® Sequencers feature 24-volt input control and 5-second on delay between all subsequent stages, unless they function together. Variety of styles to choose from. Contact Rating is 25 A Resistive/6000 Watts. Beacon sequencers are cUL recognized. Several timing and switch options available.


COMPARE PRICE EACH
DESCRIPTION IMAGE MODEL QTY 1 - 5 6 +
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
54.198.163.124:46