Liquid Line Filter Dryers 1/2 ODF

Liquid Line Filter Dryers 1/2 ODF

Item #: WBB245982

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
  • High moisture and acid capacity; maximum filtration capacity
  • Exceptional compatibility with new polyolester oils
  • Compatible with all existing and new refrigerants and blends including 134a, 401A/B, 402A/B, 404A, 407A/B/C, 410A, 502, 507A
  • Spring loaded, molecular sieve and activated alumina
  • Solid copper sweat fittings
  • Powder paint exterior coating surpasses 500 hour ASTM salt spray test and resists corrosion
  • Eliminates concern of additive stripping
  • 032 MF liquid line drier features 1/4" SAE steel flare male inlet and 1/4" SAE steel female flare outlet
  • 500 psig design pressure (600 psig available on all models designed for R-410A applications with XH11 desiccant)
  • Extended copper ends available (select models)
  • Various inlet/outlet fitting combinations available
  • U.L. listed SA3441, CSA certified LR46423


Product Specifications

    • DIAMETER INCHES3" (7.62 cm)
    • CONNECTION SIZE1/2
    • CONNECTIONSAE Flare
    • TYPELiquid Line
    • MANUFACTURER'S PART NUMBER033000-3049
    • FILTER SIZE30 cu. in.