CF-20 Dual Oil Pump 115V/60

CF-20 Dual Oil Pump 115V/60

Item #: WBB496195

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 515.00
Product Information
Customer Review
Product Q&A
Features:

  • There are several methods to clean the interior lines of an evaporator and condenser. In small systems (up to two tons), a hand-oil pump can be used to flush the coils. In larger systems, it is recommended to use a circulating pump to move the CF-20 through the coils. The movement of the flushing agent quickly breaks down the hard carbon deposits, dissolves the oil and eliminates the acid in the system.
  • High quality pump with special seals for CF-20 and other chemicals
  • Strainer included for quick removal of particles
  • Quiet, durable, light weight and fast - pumps 1.75 gallons per minute
  • Recommended for air conditioning and refrigeration systems up to 10 tons
  • Self-priming pump with brass fittings for refrigeration hoses
  • One year warranty on all parts and labors

Product Specifications

    • BRANDComstar
    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • WEIGHT LBS7 (3.18 kg)
    • CAPACITY--
    • DESCRIPTIONInternal Refrigeration Coil System Cleaner & Oil Trasfer Pump Tool Kit 115V/60
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER75-500