Service Chemicals

Service Chemicals

Service Chemicals Clean, Repair, Protect And Securely Join Components For Use In Plumbing, HVAC, Metalworking And Other Industrial Applications.

Service Chemicals are specially formulated to provide high quality, reliable joining of metals, plastics, and other materials for long lasting use. Liquid Corrosion Protection additives adjust pH of hydronic systems charged with Cryo-Tek anti-freeze. Stop Leak formulas seal and repair cracks or leaks in hydronic systems and boilers with a durable seal that expands and contracts with heat without clogging the system. Fuel Oil Additives minimize breakdowns by cleaning clogged lines, strainers, nozzles, pumps and burners. Joint Sealants prevent vibration from loosening nuts, bolts, plugs and fittings with a resin based soft setting paste resistant to all refrigerants, oils, water and most chemicals, liquids and gases. Epoxies harden in minutes with high bond strength and chemical resistance to bond or repair a variety of materials. Threadlockers feature a broad spectrum compound to efficiently join threaded ends. Soldering Compounds set up a permanent leak proof bond that seals against most fluids, refrigerants, gases and chemicals and will withstand extreme vibration. Sold in package quantities of 6, 12, 16, and 24. Bottle capacities vary per model.


PART #
  • PART #
CAPACITY
  • CAPACITY
PKG. QTY
  • PKG. QTY
COMPARE MANUFACTURERS
PART # DESCRIPTION CAPACITY PKG. QTY IMAGE MODEL QTY PRICE
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
54.234.65.78:44