Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitco P131-35M Flow Control 3/K-2 Oil De-Aerator, 1/4"NPT, 3 Floats, B100 Bio-Fuel Rating

Mitco P131-35M Flow Control 3/K-2 Oil De-Aerator, 1/4"NPT, 3 Floats, B100 Bio-Fuel Rating

Item #: WBB895501

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $148.95
Product Information
Customer Review
Product Q&A
Mitco P131-35M Flow Control 3/K-2 Oil De-Aerator, 1/4"NPT, 3 Floats, B100 Bio-Fuel Rating

Separating air from Oil-Outperforms all other oil De-Aerators. Simplifies Installation - no return line to the tank. Reduces installation cost - 1-stage pump does the work of a 2-stage pump. Reduces service calls - eliminates nuisance air leaks and call backs. Extends oil filter life - only the oil that goes through the nozzle is filtered. 5 year warranty. Helps resolve cold oil combustion problems. Superior flow characteristics over competitive de-aerators. 3 Floats - 2 chambers double seals the units. Mounts close to the burner. Made in the USA.

Product Specifications

    • BRANDMitco
    • LENGTH INCHES3-5/8 (9.21 cm)
    • WIDTH INCHES3-5/8 (9.21 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • DESCRIPTIONOil De-Aerator
    • OPERATING PRESSURE10 PSI
    • MANUFACTURER'S PART NUMBERP131-35M
    • RETURN OIL GPH37
    • AMBIENT TEMP MAX140°F
    • NPT INCHES1/4 (.64 cm)
    • FOR USE WITHOil Burners
    • NOZZLE CAPACITY GPH26
    • MAX TEMP RANGE140°F
    • OIL FLOW GPH58

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.