Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Taco Low Water Cut Off - LTA1203S-2

Rollover image to zoom in

Click image to enlarge

Taco Low Water Cut Off - LTA1203S-2

Item #: WBB1529623

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
Taco Low Water Cut Off - LTA1203S-2

For accurate and dependable boiler protection, our Low Water Cutoff (LWCO) features the simplicity, reliability and unmatched quality you've come to expect from Taco Electronic Controls. The LWCO is a probe style, microprocessor based control that detects the fluid level in hot water and steam boilers. Patented signal processing technology, external LEDs and simplified wiring make installation and testing a snap. Probe sensitivity is A20K Ohms, extended operation to 40K Ohms. Control Power Consumption: Ohms2.8VA @ 120VAC,2.8VA @ 24VAC. Input Supply Voltage: 120VAC, 24VAC

Product Specifications

    • BRANDTaco®
    • WIDTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES3-3/4 (9.53 cm)
    • APPROVAL OR CERTIFIEDUL listed, cUL listed
    • CONSTRUCTIONBrass
    • VOLTAGE24 / 120
    • WEIGHT LBS2 (.91 kg)
    • MAXIMUM PRESSURE PSI250 @250°F
    • MAX. STEAM PRESSURE PSI--
    • SWITCHING CAPACITY--
    • POWER CONSUMPTION-VOLT AMPS2.8 / 2.8
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERLTA1203S-2
    • TYPEHot Water
    • MAXIMUM AMBIENT TEMPERATURE °F150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.