Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless Radial Blade Blower Belt Drive, 3 HP, 230/460V, 13-1/2" Wheel, Three Phase, TEFC, CW, DB

Peerless Radial Blade Blower Belt Drive, 3 HP, 230/460V, 13-1/2" Wheel, Three Phase, TEFC, CW, DB

Item #: WBB816571

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,707.00
Product Information
Customer Review
Product Q&A
Peerless Radial Blade Blower Belt Drive, 3 HP, 230/460V, 13-1/2" Wheel, Three Phase, TEFC, CW, DB

Peerless Blowers Model "PWB" is used in industrial applications for small exhaust systems where air is laden with dust or grit and also for supplying high pressure air for conveying and cooling. The PWB belt drive blowers are available in 5 sizes ranging from a 7-3/4 " wheel to a 13-1/2 " wheel. The CFM range is 60 to 2322 with up to 15 " static pressure. The fans have cast aluminum radial blade wheels. The fans are available in arrangement 10 and have a maximum operating temperature of 180 degrees F. The PWB belt drive fans are designed with a heavy-duty housing and base. All fans are available in either clockwise or counterclockwise rotation and the housings are rotatable to 8 different positions. All of the fans are available with either single or three phase motors in a variety of enclosures. All direct drive radial blade fans are tested in accordance with AMCA codes and standards. Made in the USA.

Product Specifications

    • BRANDPeerless
    • WHEEL DIAMETER INCHES13-1/2 (34.29 cm)
    • BLADE CONSTRUCTIONCast Aluminum
    • MAX RPM4004
    • TIP SPEED (FPM)3.534 x RPM
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER3
    • DISCHARGE POSITIONDownblast
    • INSIDE INLET.336 SQ FT.
    • INSIDE OUTLET.336 SQ FT
    • OUTSIDE INLET8
    • OUTSIDE OUTLET7-1/8 x 5-3/4
    • ROTATIONClockwise
    • MOTOR TYPETotally Enclosed Fan-Cooled
    • INCLUDESPremium Efficiency Motor and Cast Aluminum Wheels
    • CERTIFICATIONSAMCA
    • MODELPWB14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.