Direct Drive Radial Blade Centrifugal Blowers

Direct Drive Radial Blade Centrifugal Blowers

Self Cleaning Radial Blade Blowers Are Suitable For Applications Where Air Conditioning Dirt, Lint And Foreign Materials Are Commonly Found.

Used for small kitchen hoods where grease filters may or not be installed. Centrifugal blower fans are made of welded 16 gauge steel housing and motor base. Dynamically balanced cast aluminum wheels have a self-cleaning design for efficient operation. Field adjustable CW bottom horizontal discharge is rotatable to 8 positions. Polyester powder coat finish. TEFC motors are available with Single or Three Phase operation. 1 Year Limited Warranty.


DIAMETER"
  • DIAMETER"
VOLTS
  • VOLTS
PHASE
  • PHASE
COMPARE OVERALL DIMENSION INLET DISCHARGE
L" W" H" DIAMETER" W"XH" CFM HORSEPOWER VOLTS PHASE IMAGE MODEL QTY PRICE