Direct Drive Centrifugal Blowers

Direct Drive Centrifugal Blowers

These Centrifugal Blowers Provide Quiet Operation Using A Non-Overloading GRP Impeller.

Backward curved airfoil (BCA) impeller provides outstanding, highly efficient performance with compact, rugged construction. Used for industrial, commercial and OEM air moving applications. Steel housing has an epoxy coated finish. Centrifugal fans are made with a flanged and drilled outlet and a corrosion resistant ABS inlet cone. Cast aluminum impeller hub with Glass Reinforced Polyamide (GRP) impeller wheel. CW rotation is rotatable to 5 positions. TEFC motors are available with Single Phase or Three Phase operation. 1 Year Limited Warranty.


DIAMETER"
  • DIAMETER"
VOLTS
  • VOLTS
COMPARE OVERALL DIMENSION INLET DISCHARGE
L" W" H" DIAMETER" INSIDE W"XH" OUTSIDE W"XH" CFM HORSEPOWER VOLTS PHASE IMAGE MODEL QTY PRICE
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
54.80.228.137:46