Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saint Gobain Lab Style Blowers

Saint Gobain Lab Style Blowers

Saint Gobain Lab Style Blowers Are Used For Lab Hoods And Cabinets, Metal Finishing, Electronics And Chip Manufacturing, Small Scale Chemical Manufacturing, Wastewater Treatment And Precious Metal Recovery.

Saint Gobain Lab Style Blowers are made of PVC plastic for long lasting durability. Features forward-curved impeller blades for lower speed and low noise operation. Corrosion-resistant for added reliability. Transitions allow easy attachment of industrial blower outlets to standard ducting for enhanced versatility. Reinforced housing for greater support and stability. Indoor and outdoor use for ease of use. Color is Gray/Blue. Motor types are TEFC(totally-enclosed fan-cooled) or XP(explosion-proof). Diameters are 3-3/4 or 8 inch. Lengths are 11 or 15-1/8 inch. 1/3 or 1/6 horsepower. 5-5/8 inch inlet diameter and 4-1/2 inch outlet diameter or Taper X 8 inlet diameter and Taper X 8 outlet diameter. Full line of replacement parts. Voltage varies per model. 6 Month Limited Warranty.


LENGTH INCHES
  • LENGTH INCHES
DIAMETER INCHES
  • DIAMETER INCHES
INLET DIA. INCHES
  • INLET DIA. INCHES
OUTLET DIA. INCHES
  • OUTLET DIA. INCHES
HORSEPOWER
  • HORSEPOWER
VOLTAGE
  • VOLTAGE
COMPARE MANUFACTURERES
LENGTH INCHES DIAMETER INCHES INLET DIA. INCHES OUTLET DIA. INCHES HORSEPOWER VOLTAGE PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.41.172:46