Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless Ultrafan-Pak 2000 With Clockwise Rotation And Bottom Horizontal Discharge

Peerless Ultrafan-Pak 2000 With Clockwise Rotation And Bottom Horizontal Discharge

Peerless Ultrafan-Pak 2000 With Clockwise Rotation And Bottom Horizontal Discharges Are Designed With Either Single Or Three Phase Motors In A Variety Of Enclosures.

Peerless Ultrafan-Pak 2000 With Clockwise Rotation And Bottom Horizontal Discharges are made of 16-gauge steel with welded joints for long lasting durability. Available in a variety of dimensions and specifications to meet job requirements. Cfm range is 382 to 25,576 with up to 5 inch static pressure. Fans easily installed and maintained. Self-contained packaged fans allow for easy access to motor, drive and bearings for ease in installation, lubrication, belt adjustment and wiring. Backward inclined fans designed with heavy-duty housing and base. Wheels dynamically balanced and supplied with cast iron hubs. Available in either clockwise or counterclockwise rotation and housings are rotatable to 8 different positions. Single or three phase motors in variety of enclosures are available. Tested in accordance with AMCA codes and standards. Motor types are Open Drip-Proof and Totally-Enclosed Fan Cooled. Variety of wheel diameters available from 10-1/2 in. to 36-1/2 in. and HPs from 1/6 to 20. Voltages are 115/230 to 230/460. Motor phases are 1 and 3.


MOTOR TYPE
  • MOTOR TYPE
DIAMETER"
  • DIAMETER"
HP
  • HP
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
MFR. PART#
  • MFR. PART#
COMPARE WHEEL
MOTOR TYPE DIAMETER" HP VOLTAGE PHASE MFR. PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.71.49:46