SPT® Tower HEPA Air Cleaner AC-2062

Rollover image to zoom in

Click image to enlarge

SPT® Tower HEPA Air Cleaner AC-2062

Item #: WBB880482

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 161.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SPT® Tower HEPA Air Cleaner AC-2062

This super quiet tower air cleaner with HEPA and VOC filters will keep you safe from air borne contaminants, such as dust, pollen, mold spores, smoke and pet dander. Effectively removes volatile organic compounds (VOCs), odors and harmful particles, for rooms up to 200 sq.ft. Designed to operate continuously for up to 1,400 hours.

Features:
  • 3 Fan Speeds
  • Ionizer
  • Filter replacement indicator
  • Convenient filter access for easy replacement
  • Off timers: 1, 2, or 4 hours
  • ETL Listed

HEPA Filter: A high-efficiency air filter that captures 99.5% of airborne pollutant particles as small as 0.3 microns, including spores, pollen, mold, pet dander and dust.

VOC (Formaldehyde) Filter: Formaldehyde and other VOCs can be found in building materials, foam insulation, household products and fuel-burning appliances. They can prompt headaches, vomiting, rashes, asthma attacks and some are suspected to cause cancer. Effectively removes formaldehyde, toluene and VOC.

Product Specifications

    • BRANDSPT®
    • WIDTH INCHES7-11/16 (19.53 cm)
    • DEPTH INCHES10-3/8 (26.35 cm)
    • HEIGHT INCHES25-3/8 (64.45 cm)
    • WEIGHT LBS13 (5.91 kg)
    • COVERAGE SQUARE FEET200 (18.58 sq. m)
    • VOLTAGE120
    • HERTZ60
    • AMPS0.34
    • APPROVALETL