TPI Variable Speed Air Curtains

TPI Variable Speed Air Curtains

Air Curtains Create An Invisible Barrier That Keeps Space Temperatures Constant And Prevents Dust, Dirt, Fumes And Insects From Infiltrating Work Environments.

Industrial air curtains can be used above entry doors and industrial warehouse doors to prevent loss of cool air and maintain a clean environment. These air curtains are made with 20 gauge rigid steel housing and a powder coated epoxy paint finish. Heavy-duty PSC, direct drive motor is permanently lubricated and has thermal overload protection for long life. Double insulation protection provides quiet operation. Air curtains include an SCR speed controller for air volume control. Adjustable discharge vanes extend the entire width of unit for optimum air flow. 1/2 HP Air Curtains are used for doorways up to 10’H. 3/4 HP Air Curtains are for doorways up to 12’H. Note: For 72" or Larger Units, 2 or more smaller units are included to create the size required; each unit has its own power cord. 115V. UL listed. 1 Year Limited Warranty.

Heater Modules, which turn Air Curtains into Temperature Control Units, are shown as Frequently Purchased Together when Air Curtain is selected.


DOOR WIDTH
  • DOOR WIDTH
DOOR HEIGHT
  • DOOR HEIGHT
HP
  • HP
HIGH
  • HIGH
LOW
  • LOW
AMPS
  • AMPS
COMPARE CFM
DOOR WIDTH DOOR HEIGHT HP HIGH LOW AMPS IMAGE MODEL QTY PRICE
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
54.162.64.108:46