Browse Air Curtains (7,104 Items)
Mars® Unheated NSF Series 42"-48"W
Narrow Your Results By:
Mars® Unheated NSF Series 42"-48"W
Mars® Unheated NSF Series 42-Inch to 48-Inch Width Fans Provide Effective Environmental Separation With Minimal Maintenance. Mars® Unheated NSF Series 42 to 48-inch width fans are designed to provide an air barrier between interior and exterior areas in a building. An Automatic Activation Switch ensures that dirt, dust, fumes and insects can't enter a building when doors or windows are opened. High-quality construction materials provide long-lasting durability. Low Profile design ensures that doors and windows won't be obstructed with this fan. Low Noise Level design provides quiet operation.
Mars® Unheated NSF Series 42"-48"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 1 PHASE
DOOR WIDTH
208V/230V
115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
42" 5.0/5.0 9.5 70 125 Battleship Gray
WBB697976 $985.00
48" 1.2/1.2 2.4 52 42 Obsidian Black
WBB696985 $600.00
42" 5.0/5.0 9.5 70 125 Battleship Gray
WBB697977 $985.00
42" 5.0/5.0 9.5 70 125 Battleship Gray
WBB697978 $985.00
42" 2.5/2.5 5.1 66 60 Stainless Steel
WBB697230 $906.00
48" 5.0/5.0 9.5 70 130 Titanium Silver
WBB697231 $945.00
42" 5.0/5.0 9.5 70 125 Obsidian Black
WBB696737 $1,039.00
42" 5.0/5.0 9.5 70 125 Pearl White
WBB697961 $927.00
42" 5.0/5.0 9.5 70 125 Obsidian Black
WBB697963 $927.00
42" 5.0/5.0 9.5 70 125 Titanium Silver
WBB697962 $927.00
42" 2.5/2.5 5.1 66 60 Pearl White
WBB696971 $725.00
42" 2.5/2.5 5.1 66 60 Obsidian Black
WBB696972 $725.00
42" 5.0/5.0 9.5 70 125 Spartan Bronze
WBB697964 $927.00
42" 2.5/2.5 5.1 66 60 Spartan Bronze
WBB696973 $725.00
48" 2.5/2.5 5.1 66 65 Battleship Gray
WBB696284 $689.00
42" 2.5/2.5 5.1 66 60 Spartan Bronze
WBB697022 $660.00
48" 5.0/5.0 9.5 70 130 Stainless Steel
WBB697679 $1,226.00
42" 2.5/2.5 5.1 66 60 Titanium Silver
WBB697020 $660.00
48" 1.2/1.2 2.4 52 42 Titanium Silver
WBB697009 $661.00
48" 1.2/1.2 2.4 52 42 Obsidian Black
WBB697003 $600.00
48" 1.2/1.2 2.4 52 42 Obsidian Black
WBB697001 $600.00
48" 2.5/2.5 5.1 66 65 Titanium Silver
WBB697935 $750.00
42" 2.5/2.5 5.1 66 60 Pearl White
WBB697004 $660.00
42" 2.5/2.5 5.1 66 60 Obsidian Black
WBB697005 $660.00
48" 2.5/2.5 5.1 66 65 Spartan Bronze
WBB697920 $750.00
42" 5.0/5.0 9.5 70 125 Pearl White
WBB696722 $1,039.00
42" 5.0/5.0 9.5 70 125 Pearl White
WBB696721 $1,039.00
42" 2.5/2.5 5.1 66 60 Stainless Steel
WBB697916 $971.00
42" 2.5/2.5 5.1 66 60 Stainless Steel
WBB697917 $971.00
42" 2.5/2.5 5.1 66 60 Stainless Steel
WBB697918 $971.00
48" 2.5/2.5 5.1 66 65 Obsidian Black
WBB697919 $750.00
42" 2.5/2.5 5.1 66 60 Titanium Silver
WBB697051 $725.00
42" 2.5/2.5 5.1 66 60 Stainless Steel
WBB697288 $906.00
42" 2.5/2.5 5.1 66 60 Titanium Silver
WBB697050 $725.00
42" 5.0/5.0 9.5 70 125 Stainless Steel
WBB696801 $1,285.00
42" 5.0/5.0 9.5 70 125 Stainless Steel
WBB696802 $1,285.00
42" 5.0/5.0 9.5 70 125 Spartan Bronze
WBB697905 $927.00
48" 2.5/2.5 5.1 66 65 Battleship Gray
WBB695967 $689.00
48" 2.5/2.5 5.1 66 65 Obsidian Black
WBB696205 $686.00
42" 5.0/5.0 9.5 70 125 Obsidian Black
WBB697901 $927.00
42" 5.0/5.0 9.5 70 125 Titanium Silver
WBB697903 $927.00
42" 5.0/5.0 9.5 70 125 Spartan Bronze
WBB697902 $927.00
42" 2.5/2.5 5.1 66 60 Obsidian Black
WBB697032 $725.00
42" 2.5/2.5 5.1 66 60 Spartan Bronze
WBB697033 $725.00
42" 5.0/5.0 9.5 70 125 Stainless Steel
WBB696831 $1,173.00
42" 2.5/2.5 5.1 66 60 Pearl White
WBB697034 $725.00
48" 5.0/5.0 9.5 70 130 Battleship Gray
WBB698132 $883.00
48" 5.0/5.0 9.5 70 130 Battleship Gray
WBB698133 $883.00
48" 5.0/5.0 9.5 70 130 Battleship Gray
WBB698134 $883.00
48" 2.5/2.5 5.1 66 65 Titanium Silver
WBB696221 $686.00
48" 2.5/2.5 5.1 66 65 Spartan Bronze
WBB696224 $686.00
42" 5.0/5.0 9.5 70 125 Spartan Bronze
WBB696779 $1,039.00
42" 1.2/1.2 2.4 50 38 Pearl White
WBB697086 $631.00
42" 1.2/1.2 2.4 50 38 Pearl White
WBB697085 $631.00
42" 5.0/5.0 9.5 70 125 Obsidian Black
WBB696780 $1,039.00
48" 5.0/5.0 9.5 70 130 Stainless Steel
WBB697605 $1,337.00
48" 2.5/2.5 5.1 66 65 Titanium Silver
WBB697876 $750.00
48" 5.0/5.0 9.5 70 130 Stainless Steel
WBB697607 $1,337.00
48" 5.0/5.0 9.5 70 130 Stainless Steel
WBB697606 $1,337.00
48" 5.0/5.0 9.5 70 130 Obsidian Black
WBB697074 $1,056.00
48" 5.0/5.0 9.5 70 130 Pearl White
WBB697073 $1,056.00
48" 5.0/5.0 9.5 70 130 Pearl White
WBB697072 $1,056.00
42" 5.0/5.0 9.5 70 125 Spartan Bronze
WBB696795 $1,039.00
48" 2.5/2.5 5.1 66 65 Battleship Gray
WBB695968 $689.00
42" 5.0/5.0 9.5 70 125 Pearl White
WBB696796 $1,039.00
48" 5.0/5.0 9.5 70 130 Stainless Steel
WBB697620 $1,226.00
42" 2.5/2.5 5.1 66 60 Battleship Gray
WBB697063 $606.00
48" 2.5/2.5 5.1 66 65 Titanium Silver
WBB697860 $750.00
42" 2.5/2.5 5.1 66 60 Battleship Gray
WBB697061 $606.00
48" 2.5/2.5 5.1 66 65 Pearl White
WBB697859 $750.00
48" 2.5/2.5 5.1 66 65 Spartan Bronze
WBB697858 $750.00
48" 5.0/5.0 9.5 70 130 Stainless Steel
WBB697619 $1,226.00
42" 5.0/5.0 9.5 70 125 Pearl White
WBB697841 $927.00
42" 5.0/5.0 9.5 70 125 Obsidian Black
WBB697843 $927.00
42" 5.0/5.0 9.5 70 125 Pearl White
WBB697842 $927.00
48" 2.5/2.5 5.1 66 65 Pearl White
WBB696144 $686.00
42" 5.0/5.0 9.5 70 125 Battleship Gray
WBB698057 $874.00
42" 5.0/5.0 9.5 70 125 Titanium Silver
WBB697362 $927.00
48" 2.5/2.5 5.1 66 65 Obsidian Black
WBB696141 $686.00
48" 5.0/5.0 9.5 70 130 Pearl White
WBB697363 $945.00
48" 2.5/2.5 5.1 66 65 Titanium Silver
WBB696143 $686.00
48" 2.5/2.5 5.1 66 65 Spartan Bronze
WBB696142 $686.00
48" 5.0/5.0 9.5 70 130 Pearl White
WBB697364 $945.00
48" 5.0/5.0 9.5 70 130 Obsidian Black
WBB697365 $945.00
42" 5.0/5.0 9.5 70 125 Stainless Steel
WBB696889 $1,173.00
42" 5.0/5.0 9.5 70 125 Titanium Silver
WBB696838 $1,039.00
42" 5.0/5.0 9.5 70 125 Stainless Steel
WBB696832 $1,173.00
42" 1.2/1.2 2.4 50 38 Obsidian Black
WBB696183 $578.00
42" 1.2/1.2 2.4 50 38 Spartan Bronze
WBB697147 $631.00
42" 5.0/5.0 9.5 70 125 Titanium Silver
WBB696606 $1,039.00
42" 1.2/1.2 2.4 50 38 Obsidian Black
WBB696181 $578.00
42" 1.2/1.2 2.4 50 38 Spartan Bronze
WBB697148 $631.00
48" 5.0/5.0 9.5 70 130 Pearl White
WBB697149 $1,056.00
42" 5.0/5.0 9.5 70 125 Obsidian Black
WBB696854 $1,039.00
42" 5.0/5.0 9.5 70 125 Spartan Bronze
WBB696855 $1,039.00
42" 5.0/5.0 9.5 70 125 Titanium Silver
WBB696853 $1,039.00
48" 5.0/5.0 9.5 70 130 Battleship Gray
WBB698097 $994.00
48" 5.0/5.0 9.5 70 130 Battleship Gray
WBB698096 $994.00
48" 5.0/5.0 9.5 70 130 Spartan Bronze
WBB697131 $1,056.00
42" 5.0/5.0 9.5 70 125 Stainless Steel
WBB696861 $1,285.00
48" 5.0/5.0 9.5 70 130 Spartan Bronze
WBB697133 $1,056.00
48" 5.0/5.0 9.5 70 130 Obsidian Black
WBB697132 $1,056.00
48" 2.5/2.5 5.1 66 65 Obsidian Black
WBB697510 $750.00
48" 1.2/1.2 2.4 52 42 Spartan Bronze
WBB696929 $661.00
48" 2.5/2.5 5.1 66 65 Stainless Steel
WBB697172 $1,031.00
48" 2.5/2.5 5.1 66 65 Obsidian Black
WBB697508 $750.00
48" 1.2/1.2 2.4 52 42 Titanium Silver
WBB696931 $661.00
48" 2.5/2.5 5.1 66 65 Spartan Bronze
WBB697509 $750.00
48" 2.5/2.5 5.1 66 65 Pearl White
WBB697507 $750.00
48" 1.2/1.2 2.4 52 42 Pearl White
WBB696932 $661.00
48" 5.0/5.0 9.5 70 130 Spartan Bronze
WBB697423 $945.00
48" 1.2/1.2 2.4 52 42 Pearl White
WBB697180 $661.00
42" 2.5/2.5 5.1 66 60 Spartan Bronze
WBB696082 $725.00
42" 2.5/2.5 5.1 66 60 Titanium Silver
WBB696083 $725.00
48" 5.0/5.0 9.5 70 130 Titanium Silver
WBB696941 $1,056.00
42" 2.5/2.5 5.1 66 60 Titanium Silver
WBB696943 $660.00
48" 1.2/1.2 2.4 52 42 Spartan Bronze
WBB697178 $661.00
42" 2.5/2.5 5.1 66 60 Spartan Bronze
WBB696942 $660.00
48" 1.2/1.2 2.4 52 42 Stainless Steel
WBB697527 $840.00
42" 2.5/2.5 5.1 66 60 Obsidian Black
WBB696944 $660.00
48" 1.2/1.2 2.4 52 42 Stainless Steel
WBB697526 $840.00
48" 1.2/1.2 2.4 52 42 Spartan Bronze
WBB696947 $661.00
48" 2.5/2.5 5.1 66 65 Battleship Gray
WBB697158 $624.00
48" 5.0/5.0 9.5 70 130 Titanium Silver
WBB697426 $945.00
48" 1.2/1.2 2.4 52 42 Titanium Silver
WBB696949 $661.00
42" 1.2/1.2 2.4 50 38 Stainless Steel
WBB697521 $787.00
48" 5.0/5.0 9.5 70 130 Obsidian Black
WBB697424 $945.00
48" 5.0/5.0 9.5 70 130 Spartan Bronze
WBB697425 $945.00
42" 1.2/1.2 2.4 50 38 Titanium Silver
WBB697165 $631.00
42" 1.2/1.2 2.4 50 38 Pearl White
WBB697164 $631.00
42" 2.5/2.5 5.1 66 60 Battleship Gray
WBB697167 $671.00
42" 2.5/2.5 5.1 66 60 Pearl White
WBB696955 $725.00
42" 2.5/2.5 5.1 66 60 Obsidian Black
WBB696066 $725.00
42" 2.5/2.5 5.1 66 60 Battleship Gray
WBB697166 $671.00
48" 1.2/1.2 2.4 52 42 Stainless Steel
WBB697530 $840.00
42" 5.0/5.0 9.5 70 125 Battleship Gray
WBB698015 $874.00
42" 1.2/1.2 2.4 50 38 Titanium Silver
WBB697163 $631.00
42" 5.0/5.0 9.5 70 125 Battleship Gray
WBB698014 $874.00
48" 1.2/1.2 2.4 52 42 Pearl White
WBB697162 $661.00
48" 2.5/2.5 5.1 66 65 Pearl White
WBB696125 $686.00
48" 5.0/5.0 9.5 70 130 Titanium Silver
WBB697484 $945.00
48" 5.0/5.0 9.5 70 130 Obsidian Black
WBB697485 $945.00
48" 2.5/2.5 5.1 66 65 Battleship Gray
WBB696910 $624.00
48" 5.0/5.0 9.5 70 130 Obsidian Black
WBB697208 $1,056.00
48" 5.0/5.0 9.5 70 130 Pearl White
WBB697483 $945.00
48" 2.5/2.5 5.1 66 65 Pearl White
WBB697450 $750.00
48" 5.0/5.0 9.5 70 130 Spartan Bronze
WBB697209 $1,056.00
48" 5.0/5.0 9.5 70 130 Titanium Silver
WBB697191 $1,056.00
48" 2.5/2.5 5.1 66 65 Stainless Steel
WBB697190 $1,031.00
42" 1.2/1.2 2.4 50 38 Stainless Steel
WBB697462 $787.00
42" 1.2/1.2 2.4 50 38 Stainless Steel
WBB697463 $787.00
48" 2.5/2.5 5.1 66 65 Stainless Steel
WBB697188 $1,031.00
48" 2.5/2.5 5.1 66 65 Stainless Steel
WBB697489 $967.00
48" 5.0/5.0 9.5 70 130 Battleship Gray
WBB698038 $994.00
48" 2.5/2.5 5.1 66 65 Stainless Steel
WBB697488 $967.00
42" 1.2/1.2 2.4 50 38 Spartan Bronze
WBB696916 $631.00
42" 2.5/2.5 5.1 66 60 Battleship Gray
WBB697185 $671.00
42" 1.2/1.2 2.4 50 38 Titanium Silver
WBB696917 $631.00
48" 5.0/5.0 9.5 70 130 Spartan Bronze
WBB697501 $945.00
42" 2.5/2.5 5.1 66 60 Pearl White
WBB696927 $660.00
48" 5.0/5.0 9.5 70 130 Titanium Silver
WBB697192 $1,056.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.