Browse Air Curtains (7,104 Items)
Mars® Unheated Extra Power Series 48"-96"W
Narrow Your Results By:
Width Inches
84 (3)
96 (2)
Our Price
Under $1,100.00 (6)
$1,100.00 - $1,200.00 (28)
$1,300.00 - $1,600.00 (7)
$1,900.00 - $2,000.00 (8)
$2,000.00 - $2,100.00 (25)
$2,100.00 - $2,200.00 (10)
$2,400.00 - $2,600.00 (6)
Over $2,600.00 (3)
Mars® Unheated Extra Power Series 48"-96"W
Mars® Unheated Extra Power Series 48"-96"W Are Designed To Maintain Interior Building Temperatures.
Mars® Unheated Extra Power Series 48"-96"W have a durable metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.
Mars® Unheated Extra Power Series 48"-96"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 3 PHASE
DOOR WIDTH
208V/230V
460V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
72" 16.6/15.2 7.6 79 300 Pearl White
WBB694598 $2,009.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB694479 $2,009.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB694599 $2,009.00
72" 16.6/15.2 7.6 79 300 Pearl White
WBB694478 $2,009.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB696638 $1,109.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB694600 $2,009.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB694601 $2,009.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB696635 $1,109.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB697089 $1,099.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB251402 $2,005.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB697091 $1,099.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB251401 $2,005.00
60" 8.3/7.6 3.8 76 140 Battleship Gray
WBB697090 $1,099.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB251400 $1,960.00
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB696609 $1,046.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB695155 $2,128.00
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB696608 $1,046.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB696894 $1,176.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB696895 $1,176.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB696619 $1,109.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB251399 $1,960.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB696618 $1,109.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB695265 $2,068.00
84" 16.6/15.2 7.6 79 320 Obsidian Black
WBB695264 $2,068.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB696837 $1,176.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB696836 $1,176.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB694298 $1,527.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB695263 $2,068.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB696835 $1,176.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB695377 $2,560.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB696834 $1,176.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB695379 $2,560.00
84" 16.6/15.2 7.6 79 320 Stainless Steel
WBB695378 $2,560.00
48" 8.3/7.6 3.8 76 130 Battleship Gray
WBB696607 $1,046.00
84" 16.6/15.2 7.6 79 320 Battleship Gray
WBB694635 $1,960.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB695115 $2,068.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB694282 $1,527.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB695247 $2,068.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB694515 $1,916.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB694516 $1,916.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB697807 $1,389.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB695479 $2,430.00
72" 16.6/15.2 7.6 79 300 Battleship Gray
WBB694532 $1,916.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB695075 $2,128.00
96" 16.6/15.2 7.6 79 325 Obsidian Black
WBB695076 $2,128.00
48" 8.3/7.6 3.8 76 130 Titanium Silver
WBB696693 $1,109.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB697286 $2,690.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB697284 $2,690.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB694540 $2,009.00
96" 16.6/15.2 7.6 79 325 Stainless Steel
WBB697285 $2,690.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB694538 $2,009.00
96" 16.6/15.2 7.6 79 325 Battleship Gray
WBB694808 $2,005.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB694539 $2,009.00
72" 16.6/15.2 7.6 79 300 Obsidian Black
WBB694537 $2,009.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB695480 $2,430.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB697153 $1,109.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB695093 $2,128.00
48" 8.3/7.6 3.8 76 130 Pearl White
WBB697152 $1,109.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB695092 $2,128.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB696677 $1,109.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB695094 $2,128.00
72" 16.6/15.2 7.6 79 300 Titanium Silver
WBB694659 $2,009.00
72" 16.6/15.2 7.6 79 300 Spartan Bronze
WBB694658 $2,009.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB696778 $1,176.00
60" 8.3/7.6 3.8 76 140 Spartan Bronze
WBB696897 $1,176.00
60" 8.3/7.6 3.8 76 140 Pearl White
WBB696776 $1,176.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB696896 $1,176.00
60" 8.3/7.6 3.8 76 140 Obsidian Black
WBB696777 $1,176.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB697747 $1,389.00
48" 8.3/7.6 3.8 76 130 Stainless Steel
WBB697746 $1,389.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB697212 $1,109.00
48" 8.3/7.6 3.8 76 130 Obsidian Black
WBB697210 $1,109.00
84" 16.6/15.2 7.6 79 320 Spartan Bronze
WBB695054 $2,068.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB695188 $2,068.00
84" 16.6/15.2 7.6 79 320 Pearl White
WBB695325 $2,068.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB697211 $1,109.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB695053 $2,068.00
84" 16.6/15.2 7.6 79 320 Titanium Silver
WBB695326 $2,068.00
48" 8.3/7.6 3.8 76 130 Spartan Bronze
WBB696918 $1,109.00
60" 8.3/7.6 3.8 76 140 Titanium Silver
WBB696647 $1,176.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB695303 $2,128.00
60" 8.3/7.6 3.8 76 140 Stainless Steel
WBB694221 $1,527.00
96" 16.6/15.2 7.6 79 325 Pearl White
WBB695304 $2,128.00
96" 16.6/15.2 7.6 79 325 Spartan Bronze
WBB695171 $2,128.00
96" 16.6/15.2 7.6 79 325 Titanium Silver
WBB695172 $2,128.00
72" 16.6/15.2 7.6 79 300 Stainless Steel
WBB695555 $2,430.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.