Heater Modules For TPI Air Curtains

Heater Modules For TPI Air Curtains

Heater Modules For TPI Air Curtains Are Used For Converting Air Curtains Into Temperature Control Units.

Heater Modules For TPI Air Curtains are constructed with enclosed fin tubular elements for long lasting durability. Heating modules attach to air curtains between main unit and intake grille. Attaches to main unit using keyhole slots. Louvered panel directs or constricts airflow. For larger air curtains, order multiple heater modules to match air curtains used. Provisions for hard wire installation. Low voltage thermostats mounted vertically or horizontally and provide a 50 to 90 Fahrenheit temperature range. UL Listed. Available lengths are 36", 48" and 60". Amps are 3.6 to 43.3. Modules are Non-Returnable.. 1 Year Limited Warranty. Sizes vary.


AMPS
  • AMPS
PHASE
  • PHASE
VOLTS
  • VOLTS
COMPARE
AMPS PHASE VOLTS IMAGE MODEL QTY PRICE
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
54.80.41.188:46