Pridiom® Landmark Series Ductless Air Conditioner AMS180HR - 18,000 BTU 13 SEER

Rollover image to zoom in

Click image to enlarge

Pridiom® Landmark Series Ductless Air Conditioner AMS180HR - 18,000 BTU 13 SEER

Item #: WB653510

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,849.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DUCTLESS MINI-SPLIT AIR CONDITIONERS
****This is a Final Clearance Model; Does not include Manufacturer's Warranty****
Ductless mini-split air conditioners provide consumers with cooling and heating solutions that are environmentally friendly utilizing R410A refrigerant. Conserve energy by cooling or heating only the spaces where you are. Perfect for use in hotels, condos, resorts, factories, apartments, offices and more. Mini split AC units require little interior wall space with high efficiency outdoor compressor. Includes remote control for ease of operation. Features dehumidification mode, auto swing louvers, auto-restart, sleep mode and low ambient operation. Temperature display on indoor unit. Installation kit includes 25’L line set, 25’L connecting wire, condensate tubing and wall sleeve. UL & CSA listed. Must be installed by a licensed contractor.

Click here to view the User Manual.

Click here to view installation manual sheet.

Product Specifications

    • BRANDPridiom
    • INDOOR WIDTH INCHES42-1/2 (107.95 cm)
    • INDOOR DEPTH INCHES13-1/4 (33.66 cm)
    • INDOOR HEIGHT INCHES9-5/8 (24.45 cm)
    • OUTDOOR WIDTH INCHES35-3/8 (89.85 cm)
    • OUTDOOR DEPTH INCHES13 (33.02 cm)
    • OUTDOOR HEIGHT INCHES32-7/8 (83.5 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING18,000
    • BTU HEATING18,000
    • CFM HIGH618
    • CFM MEDIUM553
    • CFM LOW500
    • RPM1,000 / 1,100 / 1,220
    • SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET1,000
    • TEMPERATURE RANGE COOLING (F°)50 to 109
    • TEMPERATURE RANGE HEATING (F°)14 to 109
    • ENERGY EFFICIENCY RATING (EER)3.45
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)13.0
    • VOLTAGE208 / 230
    • PHASE1
    • AMPS COOLING6.5 / 8.6
    • AMPS HEATING6.4 / 8.6
    • MAX OVERLOAD PROTECTION AMPS15
    • WATTS COOLING1,850
    • WATTS HEATING1,850
    • DEHUMIDIFICATION PINTS / HOUR3.0
    • AIR HANDLER DECIBELS (DBA)44
    • CONDENSER DECIBELS (DBA)60
    • DESCRIPTIONCool, Heat, Dehumidify
    • APPROVALUL, CSA Listed
    • CERTIFICATIONSUL, CSA Listed
    • MANUFACTURER'S PART NUMBERAMS180HR
    • MODEL653510
    • Base Model Number653510
    • SEER13
    • SERIESLandmark
    • ENERGY STAR CERTIFIEDNo
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this unit come precharged with R410A?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

what amp circuit breakers are required for this system?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result