Friedrich® P12B Portable Air Conditioner 11600 BTU Cool 115V

Rollover image to zoom in

Click image to enlarge

Friedrich® P12B Portable Air Conditioner 11600 BTU Cool 115V

Item #: WB292276

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Friedrich® Portable Air Conditioner P12B 11600 BTU Cool - 115 Volt

Friedrich's portable air conditioners provide flexible cooling wherever you are. The new ZoneAire conveniently provides air conditioning, dehumidification and air circulation all in one unit. Because it doesn't require a complicated, permanent installation, this four-in-one unit is easily accessible, mobile and convenient. Self-evaporative condensate system, so there's no bucket to empty. Dual hose design provides up to 40% faster cooling than single hose units. Removes up to 72 pts./ day when used as a dehumidifier. AIR CONDITIONER 3-in-1 system: Air conditioner, dehumidifier and fan. Unit comes with easy-to-install window kit that fits both horizontal and vertical windows and vents the unit to the outside. Easy roll casters for portability.

Documents are in PDF format

Product Specifications

    • BRANDFriedrich
    • WIDTH INCHES19-1/4 (48.9 cm)
    • DEPTH INCHES15-1/2 (39.37 cm)
    • HEIGHT INCHES33-5/8 (85.41 cm)
    • BTU COOLING11,600
    • BTU HEATING---
    • CFM HIGH235
    • SPEEDS3
    • COOLING SQUARE FEET550 (51.1 sq. m)
    • OPERATING TEMP63 - 95
    • ENERGY EFFICIENCY RATING (EER)8.8
    • VOLTAGE120
    • PHASE1
    • HERTZ (HZ)60
    • AMPS33.5
    • AMPS COOLING11.5
    • WATTS1351
    • MOISTURE REMOVAL6 Pts/hr.
    • POWER CORD LENGTH FEET6 (1.83 m)
    • INCLUDESWindow Kit, Hose, Elec. Controls, Remote
    • MANUFACTURER'S PART NUMBERP12B
    • COMPRESSOR RLA 115
    • APPLICATIONRoom
    • NEMA PLUG TYPE5-15P
    • POWER FACTOR15-1/2