Wall Air Conditioners Cool Only

Wall Air Conditioners Cool Only

Wall Air Conditioners Cool Only Are Used For Applications Including Residential, Commercial, Hospitality, And More.

Wall air conditioners cool only are made of high quality materials for long lasting durability and dependability. Air conditioners provide ergonomic temperature control, minimize air leakage, and improve energy efficiency. Wall units minimize footprint for limited space locations with few windows. Auto-restart feature resumes operation after power outage restoration. Includes adjustable louvers for airflow directional control. Features digital display and timer controls for user convenience. R410A refrigerant for increased efficiency. Installation kit included for convenient assembly. Cooling square feet ranges from 330 to 800. BTU cooling ranges from 8000 to 14500. Voltages are 115 and 208/230. EER ranges from 9.3 to 10.7. Dimensions vary per model.

Sleeves and grilles are sold separately and ship same day. Global Industrial and Friedrich wall sleeves include grille. Frigidaire, GE, and LG sleeves and grilles are sold separately.


BRAND
  • BRAND
BTU COOLING
  • BTU COOLING
VOLTAGE
  • VOLTAGE
EER
  • EER
ENERGY STAR RATED
  • ENERGY STAR RATED
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE AIR CONDITIONER WALL SLEEVE / GRILLE
BRAND BTU COOLING VOLTAGE EER COOLING SQ FT ENERGY STAR RATED IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE