K-Flex Duct™ Liner

K-Flex Duct™ Liner

K-Flex Duct™ Liner Is Designed For The Sheet Metal And Insulation Contractor Market.

Used for school, hospital, hotel and clean room environments. Environmentally-friendly, CFC- & HCFC-free, closed cell flexible elastomeric thermal and acoustical insulation. Non-porous, non-fibrous and resists mold growth. Used for reducing heat gain and preventing condensation or frost formation on hot equipment or ducts. EPA registered antimicrobial agent provides additional protection against mold, fungal and bacterial growth. Recommended for applications ranging from -40 to 200°F. Skin 2 Sides (S2S) Insulation includes a skinned surface on both sides for superior tear and weather resistance. Pressure Sensitive Adhesive Backed Insulation has a skinned surface on one side and tear and moisture resistant polyolefin easy release liner with continuous reinforcing scrim on the opposite side. Scrim prevents stretching of insulation and improves peel strength. Used for new and retrofit applications. GreenGuard® certified. FM approved. UL 94 recognized. ASTM tested.

Click here to view Specifications.

Click here to view Data.


L'
  • L'
W"
  • W"
THICKNESS"
  • THICKNESS"
COMPARE DIMENSIONS
DESCRIPTION L' W" THICKNESS" PKG. QTY. IMAGE MODEL QTY PRICE EACH
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
54.158.31.149:44