Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zip-EZ™ Insulation Fasteners for Duct Wrap & Reflective Insulation - PKG of 250

Rollover image to zoom in

Click image to enlarge

Zip-EZ™ Insulation Fasteners for Duct Wrap & Reflective Insulation - PKG of 250

Item #: WBB1124279

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Zip-EZ™ all-purpose insulation fasteners are Plenum-Rated fasteners designed for but not limited to the HVAC industry. These all-purpose fasteners are the new revolutionary way of installing duct wrap and reflective insulation. Zip-Ez™ fasteners are more permanent than just tie-wire, duct tape or stick pins. They mechanically secures duct wrap and fiber-free reflective insulation using a sheet metal screw.

Features:

  • Will not lose bonding properties in extreme hot or cold temperatures.
  • They are easy to use so they will save your company hours of installation time on each job. It's proven using Zip-Ez™ will save you money.
  • Zip-Ez™ all-purpose fasteners' unique design gives you fast and easy one-handed installation. You don't need any special tools.
  • This patented product is manufactured in the USA from UL listed materials.
  • PLENUM-RATED, UL STANDARD 2043.
  • 2nd edition - Fire Test For Heat and Visible Smoke Release For Discrete Products and Their Accessories Installed in Air-Handling Spaces.
  • Made in the USA.

Product Specifications

    • BRANDZip-Ez
    • COLOR FINISHWhite
    • CONSTRUCTIONPlenum Rated UL Plastic
    • DIAMETER INCHES2 (5.08 cm)
    • CERTIFICATIONS/COMPLIANCESUL Standard 2043
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.