Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Timber Ridge Pellet Burning Stove Heater Fireplace Insert 55-TRPEPI, Cover Plate, 45 lb. Hopper

Rollover image to zoom in

Click image to enlarge

Timber Ridge Pellet Burning Stove Heater Fireplace Insert 55-TRPEPI, Cover Plate, 45 lb. Hopper

Item #: WBB1103380

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,104.00
Product Information
Customer Review
Product Q&A
Timber Ridge Pellet Burning Stove Heater Fireplace Insert 55-TRPEPI, Cover Plate, 45 lb. Hopper

Features:

  • One-touch ignition is simple and safe
  • User-friendly digital control panel
  • Heats up to 2,000 sq. ft.
  • Long-lasting, 7-gauge baffle
  • E.P.A. Certified
  • Super-Clean Burn (1.43 grams/hr.) makes it one of the cleanest E.P.A. pellet stoves
  • Elegant door design for attractive, "wrap-around view" of fire
  • Realistic brick fiberboard and custom-styled ceramic log set
  • New, floating burn pot design for efficient, clean combustion
  • Flush hopper lid and streamlined side panels for updated, quality look
  • Thermostat adaptable - Choose a wall or remote thermostat to Start-up and Shut-down your unit as needed
  • Open, "Easy-Clean" firebox design
  • Freestanding unit is Mobile Home approved (Insert is not)
  • Ash drawer for easy cleaning
  • Fireplace Insert model will work with Masonry or "Zero Clearance" (Pre-fab.) fireplaces (See Owner's Manual for Instructions)
  • Purchase as a fireplace insert, or our Conversion Kit is available to change a freestanding unit into a fireplace insert
  • Window Trim is Included
  • Backplate Trim (shown) is optional
  • Insert is not Mobile Home approved

Product Specifications

    • BRANDEngland's Stove Works
    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES21-3/16 (53.82 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • WEIGHT LBS168 (76.36 kg)
    • CONSTRUCTIONSteel
    • BTU HIGH45000
    • SPEEDS9
    • COVERAGE SQUARE FEET2000 (185.81 sq. m)
    • VOLTAGE110
    • HOPPER CAPACITY LBS45 (20.45 kg)
    • FUEL TYPEPellet
    • IGNITION TYPEAuto
    • INCLUDESAuto-Start One Touch Igniter
    • APPROVALEPA/CSA
    • LIMITED WARRANTY YEARS5 firebox/1 components
    • MANUFACTURER'S PART NUMBER55-TRPEPI
    • BTU LOW10700
    • MINIMUM FIREPLACE OPENING INCHES36W x 21H x 16L

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.