Nexel® Quick-Adjust Chrome Wire Shelving

Nexel® Quick-Adjust Chrome Wire Shelving

Nexel® Chrome Wire Shelving That Adjusts in an Instant!

Global’s unique patented quick adjust wire shelves utilize detachable suspension shelf collars on its middle shelves. Quick adjust wire shelves can be added or removed without disassembly or tools, simply lift off hooks and replace in seconds. Shelf collars easily attach to posts using plastic snap on sleeves for positive locking. Shelves adjust at 1” increments on numbered posts. NSF Certified Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Chrome plated finish. Nexel Shelving Units include 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves, plastic snap-on sleeves and 8 suspension hooks. Meets NSF standards.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS PRICE
W" D" H" IMAGE MODEL QTY 1-4 5+
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
54.145.49.31:46