Nexel® Corner (Triangle) Chrome Wire Shelving

Nexel® Corner (Triangle) Chrome Wire Shelving

Nexel® Corner Chrome Wire Shelving is Designed for Years of Heavy Duty Service

Global's NSF Approved exclusive Nexel® Corner Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage.

Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
All units include 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Individual Shelves include snap-on sleeves and 800 lb. capacities.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS COMPLETE UNIT ADDITIONAL SHELF
W" D" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.144.73.205:44