74

74" High Nexelon™ Blue Epoxy Wire Shelving

Nexelon™ Blue Epoxy Wire Shelving Features A Lifetime Limited Warranty Against Corrosion

Global's premium quality, NSF Certified exclusive Nexelon™ wire shelving has a unique, super-tough finish that withstands wet, hot or cold extremes. The brilliant blue metallic surface resists impacts and chemicals, includes a limited lifetime guarantee against corrosion and features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds.
The 3 phase, proprietary finishing process forms an actual bond with the carbon steel structure: first the frame is electroplated with zinc chromate, then coated with the exclusive Nexelon treatment and finally oven cured for a permanent bond. These Nexel® Shelving Units assemble easily and allow shelf adjustments at 1" increments without tools on numbered posts.

Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
Individual Shelves include plastic snap on sleeves and have a 600 lb. capacity.


W"
  • W"
D"
  • D"
SHELF CAP. LBS.
  • SHELF CAP. LBS.
COMPARE DIMENSIONS STARTER PRICE EACH ADD-ON ADDITIONAL SHELVES
W" D" H" SHELF CAP. LBS. IMAGE MODEL QTY 1-6 7+ IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.167.126.106:46