Tabletop Baskets

Tabletop Baskets

Tabletop Baskets Transport And Display Bread, Appetizers And More.

Tabletop Baskets are made with metal and wrought iron for long lasting durability. Built-in ramekin holders add convenience for dips, salsa and other complements. Round baskets available in 9"D and 12"D. Oval Baskets measure 6" x 9" and 11" x 8". Large Chip and Dip Baskets come complete with black 4oz ramekins. 2oz ramekins are sold separately. Available with Black or Chrome finish.


H"
  • H"
COMPARE
DESCRIPTION H" IMAGE MODEL QTY PRICE
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
54.234.0.2:44