Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
International Tableware (ITI) CAS-5-AW Casserole 4-7/8" W/Handle, American White, 8 Oz. - Pkg Qty 36

International Tableware (ITI) CAS-5-AW Casserole 4-7/8" W/Handle, American White, 8 Oz. - Pkg Qty 36

Item #: WBB1245768

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $129.95
Product Information
Customer Review
Product Q&A
International Tableware (ITI) CAS-5-AW Casserole 4-7/8" W/Handle, American White, 8 Oz. - Pkg Qty 36

Microwave & dishwasher safe; Suitable for heavy volume use; High quality table ware, mix & match to enhance your table presentation. Perfect product for restaurants, cafeterias, hotels, practically any food service location.

Product Specifications

    • BRANDInternational Tableware (ITI)
    • MANUFACTURERS PART NUMBERCAS-5-AW
    • DESCRIPTIONCasserole Dish
    • HEIGHT INCHES2 (5.08 cm)
    • COLOROff White
    • TOP DIAMETER INCHES4-7/8 (12.38 cm)
    • WIDTH INCHES4-7/8 (12.38 cm)
    • DEPTH INCHES4-7/8 (12.38 cm)
    • PACKAGE QUANTITY36
    • CONSTRUCTIONVitrified Stoneware
    • SHAPERound
    • OZ. CAPACITY8
    • LIMITED WARRANTY1 Year
    • TEMPERATURE RANGE450°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.