Premium Stainless Steel Equipment Stands With Galvanized Understructure

Premium Stainless Steel Equipment Stands With Galvanized Understructure

Equipment Stands Are Great For Corrosive Work Environments.

Equipment stand are made with a 14 Gauge, Type 304 stainless steel top. Top has 2" turn down on 1 side and 2" retaining edges on 3 sides. Table top is reinforced with steel box channels for extra strength. Work stand includes an 18 gauge galvanized steel lower shelf. Built with sturdy 1-5/8" diameter x 16 gauge galvanized steel legs. Legs include 1" adjustable metal feet. Welded construction provides extra strength and durability. Polished to a # 4 mill finish. NSF® Listed.


COMPARE DIMENSIONS
BRAND W" D" LEG QTY. IMAGE MODEL QTY PRICE
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
54.198.134.104:44