Economy Stainless Steel Equipment Stands

Economy Stainless Steel Equipment Stands

Corrosion Resistant Equipment Stands Are Built To Last A Lifetime.

Equipment stands are made with a 16 Gauge, Type 430 stainless steel top. Top has 2" turn down on 1 side and 2" retaining edges on 3 sides. Table top is reinforced with steel box channels for extra strength. Work stand includes a type 430 stainless steel lower shelf. Built with sturdy 1-5/8" diameter type 304 stainless steel legs. Legs include 1" adjustable metal feet. Welded construction provides extra strength and durability. Polished to a #4 mill finish. NSF® Listed.


COMPARE DIMENSIONS
W" D" LEG QTY. IMAGE MODEL QTY PRICE
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
54.196.126.39:46