2-1/4 Inch Backsplash - Stainless Steel Work Table

2-1/4 Inch Backsplash - Stainless Steel Work Table

Stainless Steel Workbenches Include a Galvanized Lower Shelf For Added Storage.

18 gauge 430 Series stainless steel worktable top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has two channel supports for added stability. All Work tables feature 2-1/4"H backsplash and hemmed safety edges with adjustable galvanized lower shelf. Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. NSF approved. Purchase Optional Casters for mobility. Optional Drawer measures 15"W x 20"D x 5"H and fits all models.


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
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
54.159.124.79:44