4

4" Backsplash - Stainless Steel Work Table

Stainless Steel Work Benches Include A 4"H Backsplash To Retain Contents.

Stainless steel work tables are available in 16 or 18 gauge with a 304 or 430 finish stainless steel top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features a 4"H backsplash on rear to retain contents. Top is polished to a #4 mill finish. Work tables are sound deadened between table top and channels to absorb vibration. Table top and lower shelf are hemmed to eliminate rough edges and provide safety. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Some models feature 18 gauge, Type 430 height adjustable lower shelf. 16 gauge stainless steel legs measure 1-5/8" diameter, and feature 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.


W"
  • W"
D"
  • D"
GAUGE
  • GAUGE
TYPE
  • TYPE
COMPARE DIMENSIONS
BRAND W" D" H" GAUGE TYPE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.196.117.47:44