Advance Tabco Heavy Duty Industrial Work Tables

Advance Tabco Heavy Duty Industrial Work Tables

Stailness Steel Heavy Duty Industrial Work Tables Are Used for Industrial Productivity Applications.

Advance Tabco Heavy Duty Work Tables are made of solid galvanized steel legs and 430 stainless steel tops for long lasting durability and dependability. Side and rear crossbars provide extra support. Most include adjustable lower shelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Aero Manufacturing Work Tables are constructed of welded stainless steel with a heavy duty poly cutting board work top for extra strength and long lasting durability. Top reinforced with 16 gauge Type 304 stainless steel and includes backsplash. Available in 24" and 30" depths and 35-1/2", 37", 40-1/2", 41-1/2", 44" and 46" heights. L-Shaped Tables also available.


BRAND
  • BRAND
W"
  • W"
D"
  • D"
H"
  • H"
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS
BRAND W" D" H" CAPACITY LBS IMAGE MODEL QTY PRICE
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
54.198.185.195:44