Advance Tabco VSS-DT-36 Demo Table, 60"W x 36"D Stainless Steel Top, W/Adjustable Undershelf

Advance Tabco VSS-DT-36 Demo Table, 60"W x 36"D Stainless Steel Top, W/Adjustable Undershelf

Item #: WBB578726

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $7,688.88 Save up to 43%
Price: $4,402.00
Product Information
Customer Review
Product Q&A
Demo Table, 36" Depth S/S Top, 60" Width

Features:

  • Demo Table
  • 36" Depth Stainless Steel Top
  • Without Splash
  • 60" Width
  • With Adjustable Undershelf
  • S/S Frame & Shelf
  • W/24 X 48 Tilting Mirror
  • 16 Gauge Type 304 S/S Legs With S/S Bullet Feet

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • CAPACITY540
    • CONSTRUCTIONStainless Steel
    • GAUGE16
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • BRANDAdvance Tabco, Inc.
    • DIAMETER INCHES36 x 60 x 97.5
    • LEGSNo
    • COLORSilver
    • BACK SPLASH--
    • STAINLESS SERIES16 Gauge
    • TOP SERIES304
    • UNDERSHELVES60X36

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Demo Table

Your review: When we finally had the Demo Table delivered, it did not come with the bars/supports to attach the mirror. Otherwise, can't wait to use it.

Is this review helpful?

Sort by: 
1 ...

1 Result