Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WSS2-3060-AH 60"W x 30"D Stainless Steel Square Edge Workbench, Adjustable Height

Little Giant WSS2-3060-AH 60"W x 30"D Stainless Steel Square Edge Workbench, Adjustable Height

Item #: WBB904578

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,018.00
Product Information
Customer Review
Product Q&A
Little Giant WSS2-3060-AH Stainless Steel over Steel Top Workbench, Adjustable Height

Adjustable height stainless steel top welded workbenches combines the strength of a welded steel table with corrosion resistance of stainless steel. 16 gauge type 304 stainless steel with a #4 finish applied to a 12 gauge steel top. Lower shelf and remaining components have a powder coat gray finish. Superior chemical resistance and rust resistance.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES27 to 41
    • CAPACITY4500
    • CONSTRUCTIONWelded Steel Frame
    • SHELF QUANTITY2
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • WEIGHT LBS220 (100 kg)
    • COLOR FINISHGray
    • CAPACITY LBS4,500 (2045.45 kg)
    • TYPEWelded Workbench 16g Stainless Steel over 12gauge steel top
    • BRANDLittle Giant®
    • HEIGHT INCHES (ADJUSTABLE LEG)27 to 41

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.