ADA Compliant Hand Sink, Wall Model With Bracket & Side Supports

ADA Compliant Hand Sink, Wall Model With Bracket & Side Supports

Item #: WBB569223

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,549.62 Save up to 35%
Price: $ 1,011.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Physically Challenged Hand Sink, Wall Model, 14" Long X 16", 24 x 20 x 17.75

Features:

  • Physically Challenged Hand Sink
  • Wall Model
  • 14" Long X 16" Front-To-Back X 6-1/4" Deep
  • 18 Gauge Stainless Steel Construction
  • No Faucet (3 Hole Punched)
  • Basket Drain
  • Wall Brackets

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5 (12.7 cm)
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES17-3/4 (45.09 cm)
    • LENGTH INCHES20 (50.8 cm)
    • STEEL GAUGE18
    • STYLEBracket & Side Supports
    • WIDTH INCHES24 (60.96 cm)
    • AERO CROSS REFERNCEHSFADA
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14 (35.56 cm)
    • MANUFACTURERS PART NUMBER7-PS-75
    • COMPARTMENT LENGTH INCHES16 (40.64 cm)