Wall Mounted Hand Sink, H.A.C.C.P. Compliant, 17-1/4"L x 15-1/4"W x 13"H Overall

Wall Mounted Hand Sink, H.A.C.C.P. Compliant, 17-1/4"L x 15-1/4"W x 13"H Overall

Item #: WBB569357

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,095.29 Save up to 35%
Price: $ 717.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wall Mounted Hand Sink, HACCP Compliant, Wall Model, 14"W x 10", 17.25" x 17.25" x 13"

Wall Mounted Hand Sinks are made using stainless steel for lasting durability and resistance to corrosion. Sink features slow self-closing metering faucet with mixing valve and basket drain. Sink is wall mountable and H.A.C.C.P compliant.

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5 (12.7 cm)
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES13 (33.02 cm)
    • LENGTH INCHES17-1/4 (43.82 cm)
    • STEEL GAUGE20
    • WIDTH INCHES17-1/4 (43.82 cm)
    • AERO CROSS REFERNCEHSFHACCP
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14 (35.56 cm)
    • MANUFACTURERS PART NUMBER7-PS-72
    • COMPARTMENT LENGTH INCHES10 (25.4 cm)