Commerical Sink Accessories

Commerical Sink Accessories

Commercial Sink Accessories Are Available For A Variety Of Applications.

Commercial Sink Accessories cover a range of uses. Hot Water Boosters and Baffles are adjustable between 60°F and 215°F with manual reset over-temperature cutout. 30" cord and stainless steel mounting bracket included. GFI recommended. Soap Dishes are stainless steel and are made for backsplash or wall-mounting. Mounting hardware is included. Utility Hoses are made with heavy-duty black rubber. Hoses measure 36" long, and are open on one end with a 3/4" female hose fitting on the other. Hose Hangers are made using stainless steel and are wall mountable. Each sold separately.


COMPARE
TYPE MOUNT TYPE IMAGE MODEL QTY PRICE
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
54.198.223.170:46