Freestanding Three Compartment Stainless Steel Sinks With Two Drainboards

Freestanding Three Compartment Stainless Steel Sinks With Two Drainboards

Freestanding Three Compartment Sinks Provide Plenty Of Work Space For Restaurant Kitchens Or Large Cooking Areas.

Freestanding Three Compartment Sinks are made of corrosion resistant stainless steel for long lasting durability and reliability. Sink bowls are also stainless steel and with radius edges at intersecting planes. Sink includes high backsplash with 8 inch off-center faucet holes. Hemmed exposed edges provide additional safety. Gusset plates are fully welded directly underneath the sink for support. Legs include adjustable, impact resistant plastic feet. Sinks are available with drainboards on left or right side to provide increased work space. Dimensions vary per model.


GAUGE
  • GAUGE
COMPARTMENT SIZE L"
  • COMPARTMENT SIZE L"
COMPARTMENT SIZE W"
  • COMPARTMENT SIZE W"
OVERALL L"
  • OVERALL L"
BRAND
  • BRAND
COMPARE STAINLESS STEEL COMPARTMENT SIZE OVERALL
GAUGE SERIES L" W" D" L" W" BRAND IMAGE MODEL QTY PRICE
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
54.146.11.8:46