Freestanding One Compartment Stainless Steel Sinks With Right Drainboards

Freestanding One Compartment Stainless Steel Sinks With Right Drainboards

One Compartment Fabricated Sinks Are Used For Industrial Kitchens, Bars, Workshops And More.

One Compartment Fabricated Sinks are TIG-welded stainless steel with gussets welded to a die-embossed reinforced plate for long lasting durability. Rolled edge provides added safety. 1" adjustable stainless steel bullet feet. Supply is 1/2" IPS hot and cold with faucet holes on 8" centers. Stainless steel basket drains are included. Sinks are available with drainboard on right. Overall lengths range from 20 in. - 59 in. Available in a variety of sizes.


GAUGE
COMPARTMENT SIZE L"
COMPARTMENT SIZE W"
D"
OVERALL W"
DRAINBOARD L"
COMPARE STAINLESS STEEL COMPARTMENT SIZE OVERALL
GAUGE SERIES NSF L" W" D" L" W" DRAINBOARD L" BRAND IMAGE MODEL QTY PRICE